!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUCT TAPE,3 IN X 50 YD,YELLOW

DUCT TAPE,3 IN X 50 YD,YELLOW

3M

DUCT TAPE,3 IN X 50 YD,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUCT TAPE,3 IN X 50 YD,YELLOW

DUCT TAPE,3 IN X 50 YD,YELLOW

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG34KU16
  • Mfr. Model # 3903
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length50 yd
  • Metric Tape Length45.7 m
  • Tape Brand3M(TM)
  • EnvironmentIndoor Only
  • Maximum Tape Performance Temperature200 Degrees F
  • Series3903
  • Tape Adhesive MaterialRubber
  • Tape Sub-TypeGeneral Purpose Duct Tape
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionCloth
  • Tape Tensile Strength12.6 lb/in
  • Tape Elongation135 %
  • Specifications MetASTM
  • Tape Thickness 6.30 mil
  • Imperial Tape Width 3 in
  • Metric Tape Width 76.2 mm
  • Common Industry Assembly and Manufacturing, General Maintenance and Repair, Safety, Warehouse
  • Minimum Tape Performance Temperature 40 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Vinyl Coated Cloth
  • Tape Type Duct and Repair Tape
  • Adhesion to Steel 15.4 oz/in
  • Standards ASTM D-3652, ASTM D3330, ASTM D3759
  • Tape Resistance Properties Abrasion-Resistant, Corrosion-Resistant, Moisture-Resistant
  • Tape Colour Yellow
  • Tape Shape Continuous Roll
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list