DUCT TAPE, HEAVY DUTY, 1⅞ IN X 10 YARD, WHITE, 16.75 MIL THICK
DUCT TAPE, HEAVY DUTY, 1⅞ IN X 10 YARD, WHITE, 16.75 MIL THICK
GORILLA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This one-pack of duct tape is white and comes in a continuous roll. It is designed for use in industries like general maintenance and repair. This indoor/outdoor duct and repair tape has a tensile strength of 50 lb/in with a temperature range of 30 Degrees to 150 Degrees F, and a thickness of 16.75 mil and is moisture-resistant, UV-resistant.
Technical Specs
Item Duct Tape
Imperial Tape Length 10 yd
Metric Tape Length 9.1 m
Tape Brand Gorilla
Environment Indoor, Outdoor
Maximum Tape Performance Temperature 150 Degrees F
Tape Backing Material Polyethylene Coated Cloth
Tape Type Duct & Repair Tape
Adhesion to Steel 85 oz/in
Tape Backing Construction Cloth
Tape Tensile Strength 50 lb/in
Tape Shape Continuous Roll
Tape Thickness 16.75 mil
Imperial Tape Width 1 7/8 in
Metric Tape Width 47.8 mm
Common Industry General Maintenance & Repair
Minimum Tape Performance Temperature 30 Degrees F
Product Form Continuous Roll
Tape Adhesive Material Rubber
Tape Sub-Type General Purpose Duct Tape
Tape Adhesive Format Single-Sided
Tape Resistance Properties Moisture-Resistant, UV-Resistant
Tape Colour White
Country of Origin United States
(subject to change)