DIFFUSION DUCT, BELTED, FLAME/WATER/MILDEW RESIST, WHT, 12 IN X 50 FT, POLYETHYLENE, RL
DIFFUSION DUCT, BELTED, FLAME/WATER/MILDEW RESIST, WHT, 12 IN X 50 FT, POLYETHYLENE, RL
NORSEMAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This is a 50-foot long, 12-inch diameter, white diffusion duct roll. It is made from woven, coated polyethylene, and is flame-, water-, and mildew-resistant. It is belted, for easy duct connection.
Technical Specs
Item Duct
Outside Diameter 12 in
Minimum Temperature Rating -22 Degrees F
Duct Material Polyethylene
Product Type Insulated Flexible Duct
Duct Width 12 in
For Nominal Duct Diameter 12 in
Maximum Temperature Rating 200 Degrees F
Overall Length 50 ft
Material Polyethylene
Includes Belted-Cuff/Velcro Collar, Sewn-in Grommet
Country of Origin China
(subject to change)
Alternate Products
NORSEMAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$217.78
/ EACH