DUCKBILL PLIER, 2 IN MAX JAW OPENING, 6¼ IN OVERALL L, 2⅛ IN JAW L, ⅛ IN TIP W, SMOOTH
DUCKBILL PLIER, 2 IN MAX JAW OPENING, 6¼ IN OVERALL L, 2⅛ IN JAW L, ⅛ IN TIP W, SMOOTH
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This duckbill pliers has a length of 6¼ inch, plus it weighs 0.227 pounds and is not insulated. The handle is red and has a dipped style/type. It features forged, oil-hardened. In addition, it has a chrome-plated finish, plus it is not non-sparking, and is not tether ready with a plastic grip. This duckbill pliers is designed for: bending, cutting, gripping.
Technical Specs
Item Duckbill Pliers
Nose Shape Flat
ESD-Safe Not ESD-Safe
Maximum Jaw Opening 2 in
Tip Width 1/8 in
Insulated Not Insulated
Voltage Rating Not Rated
Features Forged, Oil-Hardened
Grip Material Plastic
Handle Style Dipped
Includes Wire Stripper Wire Stripper Not Included
Jaw Texture Smooth
Joint Type Solid
Steel Type Chrome Vanadium Electric Steel
Weight 0.227 lb
Plier Type Needle-Nose Pliers
Jaw Bend 0 Degrees
Overall Length 6 1/4 in
Jaw Length 2 1/8 in
Jaw Thickness 1/4 in
Non-Sparking Not Non-Sparking
Application Bending, Cutting, Gripping
Finish Chrome-Plated
Handle Colour Red
Includes Wire Cutter Wire Cutter Not Included
Jaw Opening Type Manual
Jaw Width 5/8 in
Plier Material Steel
Tether Ready Not Tether Ready
Country of Origin Germany
(subject to change)