DUAL-SURFACE SCRUB BRUSH HEAD ONLY
DUAL-SURFACE SCRUB BRUSH HEAD ONLY
LIBMAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cleaning brush is not colour coded, along with recycled pet bristles, is resistant to chemical, temperature. It also features injection moulded brush block, stapled fibres. This cleaning brush has a 10-inch brush length.
Technical Specs
Item Cleaning Brush
Brush Length 10 in
Overall Length 10 in
Features Injection Moulded Brush block, Stapled Fibres
FDA Compliant FDA Compliant
Colour Coding System Not Colour Coded
Bristle Material Recycled PET
Bristle Colour Red
Chemical Resistant Chemical Resistant
Temperature Resistant Temperature Resistant
Acid Resistant Not Acid Resistant
Country of Origin United States
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.93
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.10
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.80
/ each