!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DUAL HEAD STRAIGHT CHUCK INFLATOR GAUGE

DUAL HEAD STRAIGHT CHUCK INFLATOR GAUGE

MILTON

DUAL HEAD STRAIGHT CHUCK INFLATOR GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL HEAD STRAIGHT CHUCK INFLATOR GAUGE

DUAL HEAD STRAIGHT CHUCK INFLATOR GAUGE

MILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $228.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTN98A1-501
  • Mfr. Model # 98-A1-501
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 509
  • Shipping Weight 3.85 lbs

Product Details

Inflator gauge with 15 ft. of hose and dual foot locking chuck allows the operator to inflate steel belted sidewall truck tires from a safe distance reducing potential for injury. Built in deflator to relieve pressure, magnifying PSI lens, 10 -160 PSI air

Technical Specs

  • ItemInflator Gauge With 15' Hose
  • Thread Size3/8-24
  • Calibration10-160 PSI
  • MaterialAluminum
  • FeaturesFull Swivel Dual Head
  • Includes15' Hose w/Swivel Chuck, Delfator Valve
  • Range 10 - 160 PSI
  • Max. Safe Storage Temp. 250 Degrees F
  • Colour/Finish Silver
  • Standards OSHA 1910.177
  • Used For Inflating and Checking Pressure

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list