!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRYWALL SAW SOFT GRIP

DRYWALL SAW SOFT GRIP

MARSHALLTOWN

DRYWALL SAW SOFT GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRYWALL SAW SOFT GRIP

DRYWALL SAW SOFT GRIP

MARSHALLTOWN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRHSGDS32
  • Mfr. Model # SGDS32
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.916 lbs

Product Details

Cuts quickly through wallboards, gypsum, lath and thin coat backing board. Hardened and tempered blade. Five teeth per inch.

Technical Specs

  • ItemDrywall Saw
  • FeaturesHardened and Tempered Blade
  • Material ApplicationDrywall
  • Blade Length 15 in
  • Hand Saw Application Drywall
  • Teeth per Inch 5 TPI
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories