DRY WIPE ROLL, JUMBO PERFORATED ROLL, SUPER HEAVY ABSORBENCY, WHITE
DRY WIPE ROLL, JUMBO PERFORATED ROLL, SUPER HEAVY ABSORBENCY, WHITE
WYPALL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
DRY WIPE ROLL, JUMBO PERFORATED ROLL, SUPER HEAVY ABSORBENCY, WHITE
Technical Specs
- ItemDry Wipe Roll
- Dispensing FormJumbo Perforated Roll
- Absorbency LevelSuper Heavy
- Minimum Cleanroom StandardsNone
- Lint LevelStandard
- Sheet Length12 1/4 in
- Number of Sheets455
- Self-Dispensing PackageNot Self-Dispensing Package
- Wipe Type General Purpose Wipe
- Product Series WYPALL(R) X80
- Colour White
- Material Hydroknit
- Roll Length 530 ft
- Sheet Width 12 1/2 in
- Ply 1
- Sheet Size 12 1/2 in x 13 in
- Country of Origin United States
(subject to change)
Alternate Products
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.88
/ ROLL
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$231.17
/ ROLL
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$142.91
/ ROLL
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$205.73
/ ROLL
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.51
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$119.21
/ EACH
Related Products
-
KIMBERLY-CLARK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.75
/ EACH
-
KIMBERLY-CLARK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$125.44
/ EACH