DRY WIPE ROLL, JUMBO PERFORATED ROLL, HEAVY ABSORBENCY, WYPALL X70
DRY WIPE ROLL, JUMBO PERFORATED ROLL, HEAVY ABSORBENCY, WYPALL X70
WYPALL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This blue WYPALL X70 series dry wipe roll is made of hydroknit. It also features heavy absorbency.
Technical Specs
- ItemDry Wipe Roll
- Dispensing FormPerforated Roll
- Absorbency LevelHeavy
- Minimum Cleanroom StandardsNone
- Lint LevelStandard
- Sheet Length13 1/2 in
- Number of Sheets870
- Self-Dispensing PackageNot Self-Dispensing Package
- Wipe Type General Purpose Wipe
- Product Series WYPALL(R) X70
- Colour Blue
- Material Hydroknit
- Roll Length 870 ft
- Sheet Width 12 1/2 in
- Ply 1
- Sheet Size 12 1/2 in x 13 1/2 in
- Country of Origin United States
(subject to change)
Alternate Products
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.01
/ ROLL
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$144.30
/ ROLL
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$139.83
/ ROLL
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$197.09
/ ROLL
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$264.26
/ CASE
Related Products
-
KIMBERLY-CLARK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$108.75
/ EACH
-
KIMBERLY-CLARK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.78
/ EACH