DRY WIPE, DISPENSER BOX, SUPER HEAVY ABSORBENCY, EXCELLENT WET STRENGTH, G80, 5 PK
DRY WIPE, DISPENSER BOX, SUPER HEAVY ABSORBENCY, EXCELLENT WET STRENGTH, G80, 5 PK
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This blue dry wipe is made of hydro-entangled (hef). It also features super heavy-duty absorbency and comes in a five-pack.
Technical Specs
- ItemDry Wipe
- Dispensing FormDispenser Box
- ColourBlue
- MaterialHydro-entangled (HEF)
- Sheet Length16 1/2 in
- Number of Sheets80
- Sheet Size9 in x 16 1/2 in
- Wipe Type General Purpose Wipe
- Absorbency Level Super Heavy
- Minimum Cleanroom Standards None
- Lint Level Low Lint
- Sheet Width 9 in
- Self-Dispensing Package Self-Dispensing Package
- Country of Origin United States
(subject to change)
Alternate Products
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.41
/ BOX
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$291.54
/ CASE