DRY WIPE, DISPENSER BOX, MODERATE ABSORBENCY, BETTER WET STRENGTH, WHITE
DRY WIPE, DISPENSER BOX, MODERATE ABSORBENCY, BETTER WET STRENGTH, WHITE
WYPALL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This white WYPALL X60 series dry wipe is made of hydroknit. It also features moderate absorbency.
Technical Specs
- ItemDry Wipe
- Dispensing FormDispenser Box
- Absorbency LevelModerate
- Minimum Cleanroom StandardsNone
- Lint LevelStandard
- Sheet Width8 3/4 in
- Ply1
- Sheet Size8 1/4 in x 16 3/4 in
- Wipe Type General Purpose Wipe
- Product Series WYPALL(R) X60
- Colour White
- Material Hydroknit
- Sheet Length 16 3/4 in
- Number of Sheets 118
- Self-Dispensing Package Self-Dispensing Package
- Country of Origin United States
(subject to change)
Alternate Products
-
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.31
/ EACH
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$184.15
/ ROLL
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$179.68
/ ROLL
-
CASCADES PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$253.78
/ CASE