DRY WIPE, DISPENSER BOX, HEAVY ABSORBENCY, BEST WET STRENGTH, 10 PK
DRY WIPE, DISPENSER BOX, HEAVY ABSORBENCY, BEST WET STRENGTH, 10 PK
WYPALL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This blue WYPALL X70 series dry wipe is made of hydroknit. It also features heavy absorbency and comes in a 10-pack.
Technical Specs
- ItemDry Wipe
- Dispensing FormDispenser Box
- Absorbency LevelHeavy
- Minimum Cleanroom StandardsNone
- Lint LevelStandard
- Sheet Width8 1/4 in
- Ply1
- Sheet Size8 1/4 in x 16 3/4 in
- Wipe Type General Purpose Wipe
- Product Series WYPALL(R) X70
- Colour Blue
- Material Hydroknit
- Sheet Length 16 3/4 in
- Number of Sheets 100
- Self-Dispensing Package Self-Dispensing Package
- Country of Origin United States
(subject to change)
Alternate Products
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$264.26
/ CASE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.53
/ EACH