DRY WIPE, DISPENSER BOX, MODERATE ABSORBENCY, BETTER WET STRENGTH, WHITE
DRY WIPE, DISPENSER BOX, MODERATE ABSORBENCY, BETTER WET STRENGTH, WHITE
WYPALL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This white WYPALL X60 series dry wipe is made of hydroknit, features moderate absorbency. Plus it is designed for use on/with 73900.
Technical Specs
- ItemDry Wipe
- Dispensing FormDispenser Box
- Absorbency LevelModerate
- Minimum Cleanroom StandardsNone
- Lint LevelStandard
- Sheet Width11 in
- Ply1
- For Use With Manufacturer Part No.73900
- Sheet Size11 in x 16 3/4 in
- Wipe Type General Purpose Wipe
- Product Series WYPALL(R) X60
- Colour White
- Material Hydroknit
- Sheet Length 16 3/4 in
- Number of Sheets 236
- Self-Dispensing Package Self-Dispensing Package
- Features Absorbent
- Country of Origin United States
(subject to change)
Alternate Products
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$201.19
/ CASE
-
CASCADES PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$253.78
/ CASE