!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BASE NEUTRALIZING SPILL KIT, 3 GALLON ABSORBED PER KIT, PAIR NITRILE GLOVES

BASE NEUTRALIZING SPILL KIT, 3 GALLON ABSORBED PER KIT, PAIR NITRILE GLOVES

SPILFYTER

BASE NEUTRALIZING SPILL KIT, 3 GALLON ABSORBED PER KIT, PAIR NITRILE GLOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BASE NEUTRALIZING SPILL KIT, 3 GALLON ABSORBED PER KIT, PAIR NITRILE GLOVES

BASE NEUTRALIZING SPILL KIT, 3 GALLON ABSORBED PER KIT, PAIR NITRILE GLOVES

SPILFYTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $449.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24W853
  • Mfr. Model # 270006
  • UNSPSC # 76131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.25 lbs

Product Details

This base neutralizing spill kit has a five-gallon container capacity. This spill kit includes 10 12 x 12 inch harsh chemical pads s2-71, 10# kolor-safe dry acid neutralizer 440010, two chemical classifier strips 570010, 3 3 inch x 4 foot harsh chemical socks, and more, plus 10 pads.

Technical Specs

  • ItemBase Neutralizing Spill Kit
  • Fluids AbsorbedHeavy Metals
  • Volume Absorbed Per Kit3 gal
  • Container Capacity5 gal
  • Includes Mounting FastenersNo
  • Fluids Absorbed - SocksHeavy Metals
  • Pad Width12 in
  • Sock Length48 in
  • Product Type Spill Kit
  • Neutralizes Chemical Type Bases
  • Container Type Bucket
  • Empty or Filled Filled
  • Fluids Absorbed - Pads Heavy Metals
  • Pad Length 12 in
  • Sock Diameter 3 in
  • Includes (10) 12 in x 12 in Harsh Chemical Pads (S2-71), (10#) KOLOR-SAFE(R) Dry Acid Neutralizer (440010), (2) Chemical Classifier Strips (570010), (3) 3 in x 4 ft Harsh Chemical Socks (S2-30), Chemical Classifier Chart (577777), Pair Nitrile Gloves, Scoop w/Detachable Scraper
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list