!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM VENT, SINGLE ACTION, YELLOW, 3 PSI MIN OPENING PRESSURE, PETROLEUM

DRUM VENT, SINGLE ACTION, YELLOW, 3 PSI MIN OPENING PRESSURE, PETROLEUM

APPROVED VENDOR

DRUM VENT, SINGLE ACTION, YELLOW, 3 PSI MIN OPENING PRESSURE, PETROLEUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM VENT, SINGLE ACTION, YELLOW, 3 PSI MIN OPENING PRESSURE, PETROLEUM

DRUM VENT, SINGLE ACTION, YELLOW, 3 PSI MIN OPENING PRESSURE, PETROLEUM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $199.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KXC8
  • Mfr. Model # 08006
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • ItemDrum Vent, Single Action
  • ColourYellow
  • For Liquid TypePetroleum
  • Includes Flame ArrestorFlame Arrestor Included
  • Overall Height4 in
  • Pipe Size2 in
  • Thread TypeNPS, NPT
  • Flame Arrestor MaterialStainless Steel
  • Maximum Opening Pressure8 psi
  • StandardsFM Approved
  • Body Material Polyethylene
  • For Drum Orientation Vertical
  • For Plug Size 2 in
  • Minimum Opening Pressure 3 psi
  • Overall Width 5 in
  • Thread Gender Male
  • Vent Type Pressure & Vacuum Relief Vent
  • Includes Brass Cap with Safety Chain, Model no. 08211 9 in (229 mm) Wide Polyethylene Funnel
  • Relief Activation Type Automatic Pressure Relief, Automatic Vacuum Relief
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list