DRUM TRUCK, RED, 45 IN D X 60 IN W X 73 IN H, STEEL, POWDER COATED FINISH, 1 YEAR WARRANTY
DRUM TRUCK, RED, 45 IN D X 60 IN W X 73 IN H, STEEL, POWDER COATED FINISH, 1 YEAR WARRANTY
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This drum truck measures 60 inch width x 73 inch height x 45 inch depth and is red with a powder-coated finish/coating. It has a one-year warranty and it is made out of steel.
Technical Specs
Item Drum Truck
Drum Rotation 0 Degrees
For Maximum Drum Diameter 23 1/2 in
Overall Height 73 in
Weight Capacity 880 lb
Body Material Steel
Drum Securing Mechanism Spring-Loaded Clamp
Front Wheel Diameter 8 in
Lowest Jaw Height 35 in
Maximum Lift 42 in
Body Colour Red
For Drum Capacity 55 gal, 85 gal
Overall Depth 45 in
Overall Width 60 in
Body Finish Powder Coated
Caster Type Swivel
For Drum Material Plastic, Metal
Leg Clearance 28 in to 55 in
Manufacturer Warranty Length 1 yr
Wheel Type Caster
Country of Origin China
(subject to change)