!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM TRUCK, RED, 52 IN D X 26 IN W X 37 IN H, STEEL, POWDER COATED FINISH, 1 YEAR WARRANTY

DRUM TRUCK, RED, 52 IN D X 26 IN W X 37 IN H, STEEL, POWDER COATED FINISH, 1 YEAR WARRANTY

DAYTON

DRUM TRUCK, RED, 52 IN D X 26 IN W X 37 IN H, STEEL, POWDER COATED FINISH, 1 YEAR WARRANTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM TRUCK, RED, 52 IN D X 26 IN W X 37 IN H, STEEL, POWDER COATED FINISH, 1 YEAR WARRANTY

DRUM TRUCK, RED, 52 IN D X 26 IN W X 37 IN H, STEEL, POWDER COATED FINISH, 1 YEAR WARRANTY

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $650.98 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30YP18
  • Mfr. Model # 30YP18
  • UNSPSC # 60131405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Product Details

This drum truck measures 26 inch width x 37 inch height x 52 inch depth and is red with a powder-coated finish/coating. It has a one-year warranty and it is made out of steel.

Technical Specs

  • ItemDrum Truck
  • Drum Rotation0 Degrees
  • Overall Depth52 in
  • Overall Width26 in
  • Body FinishPowder Coated
  • Caster TypeSwivel
  • Front Wheel Diameter10 in
  • Manufacturer Warranty Length1 yr
  • Wheel TypeCaster
  • Body Colour Red
  • For Drum Capacity 55 gal
  • Overall Height 37 in
  • Weight Capacity 1,000 lb
  • Body Material Steel
  • For Drum Material Metal
  • Front Wheel Width 2 in
  • Wheel Material Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list