!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM TRUCK, 71 1/4 IN H X 39 1/4 43 1/2 IN L, 880 LB CAPACITY

DRUM TRUCK, 71 1/4 IN H X 39 1/4 43 1/2 IN L, 880 LB CAPACITY

WESCO

DRUM TRUCK, 71 1/4 IN H X 39 1/4 43 1/2 IN L, 880 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM TRUCK, 71 1/4 IN H X 39 1/4 43 1/2 IN L, 880 LB CAPACITY

DRUM TRUCK, 71 1/4 IN H X 39 1/4 43 1/2 IN L, 880 LB CAPACITY

WESCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,985.09 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WESHLDT880
  • Mfr. Model # HLDT880
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 220.0 lbs

Product Details

Extended lift range - lifts 55 gallon drum 42.5 inch - enough to allow placement of drum on most pickup truck beds, shelves and racks. Lifts, transports and places drums on pallets. Works with most rimmed drums - steel, poly and fiber.

Technical Specs

  • ItemDrum Truck
  • For Drum Capacity55 gal
  • For Maximum Drum Height42 1/2 in
  • Overall Length43.50 in
  • For Container Type Drums
  • For Drum Material Fibre, Steel, Poly
  • Overall Height 71.25 in
  • Caster Type Mould On Polyurethane
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list