!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSPORT DRUM, STEEL, 30 GAL, UNLINED WITH RUST INHIBITOR, 20 GA/20 GA/20 GA

TRANSPORT DRUM, STEEL, 30 GAL, UNLINED WITH RUST INHIBITOR, 20 GA/20 GA/20 GA

SKOLNIK

TRANSPORT DRUM, STEEL, 30 GAL, UNLINED WITH RUST INHIBITOR, 20 GA/20 GA/20 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSPORT DRUM, STEEL, 30 GAL, UNLINED WITH RUST INHIBITOR, 20 GA/20 GA/20 GA

TRANSPORT DRUM, STEEL, 30 GAL, UNLINED WITH RUST INHIBITOR, 20 GA/20 GA/20 GA

SKOLNIK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $266.85 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4GY31
  • Mfr. Model # CQ3008
  • UNSPSC # 24112108
  • CATALOGUE PAGE # 622
  • Shipping Weight 26.8 lbs

Technical Specs

  • ItemTransport Drum
  • Body Material Gauge20 ga
  • Bottom Material Gauge20 ga
  • Cover MaterialCarbon Steel
  • Interior LiningUnlined with Rust Inhibitor
  • Overall Height29 1/2 in
  • Top Outside Diameter18 3/4 in
  • UN Rating SolidsNot Rated
  • Bung Hole Size2 in NPT, 3/4 in
  • Bottom Inside Diameter18 1/4 in
  • Drum TypeTransport
  • For Drum Capacity30 gal
  • Number of Rolling Hoops2
  • StandardsDOT 49 CFR 173
  • Body Colour Black
  • Body Thickness 0.9 mm
  • Cover Colour White
  • Drum Head Type Closed Head
  • Number of Bung Holes 2
  • Top Material Gauge 20 ga
  • UN Rating Liquids 1A1/Y1.5/300
  • Volume Capacity 30 gal
  • Drum Material Steel
  • Bung Hole Thread Type NPT
  • Empty Container Weight 26 lb
  • For Holding Liquids
  • Seal Material Nitrile Rubber
  • Weight Capacity 374 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list