!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM SPILL CONTAINMENT PALLET,BLACK,POLY

DRUM SPILL CONTAINMENT PALLET,BLACK,POLY

ENPAC

DRUM SPILL CONTAINMENT PALLET,BLACK,POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM SPILL CONTAINMENT PALLET,BLACK,POLY

DRUM SPILL CONTAINMENT PALLET,BLACK,POLY

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $647.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC5222YED
  • Mfr. Model # 5222-YE-D
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • ItemDrum Spill Containment Pallet
  • For Number of 55 gal. Drums2
  • Forklift Pockets4-Way
  • Grate Connection Compatible Mfr. Model Number7006-BK
  • Height21 1/2 in
  • Includes Overflow BladderNo
  • InlineNo
  • Load Capacity2,000 lbs.
  • Manufacturer Warranty1 yr
  • Opening TypeNo Doors
  • Pallet MaterialPolyethylene
  • Product Weight53.5 lb
  • Space Saving FeaturesNestable
  • StandardsEPA 40 CFR 264.175, SPCC, UFC, NPDES
  • Supports EPA Compliance40 CFR 264.175
  • Usable Length48 in
  • Width25 3/4 in
  • Fluorinated No
  • For Use With Standard Fork Yes
  • Grate Colour Black
  • Grate Material Polyethylene
  • Includes Drain Yes
  • Indoor/Outdoor Use Indoor, Outdoor
  • Length 51 in
  • Low Profile No
  • Modular Type Nonmodular
  • Pallet Colour Yellow
  • Product Type Nestable Spill Pallet
  • Recycled Content (%) No Recycled Content
  • Spill Capacity 66 gal
  • Sump Connection Capability No
  • Supports SPCC Compliance Yes
  • Usable Width 24 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list