HEAVY-DUTY 2-DRUM POLY SPILL CONTAINMENT PALLET, 22 GAL CAPACITY, BLACK/WHITE
HEAVY-DUTY 2-DRUM POLY SPILL CONTAINMENT PALLET, 22 GAL CAPACITY, BLACK/WHITE
PIG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This heavy-duty 2-drum poly spill containment pallet is made of polyethylene and is black/white. It has a 3,000-pound load capacity, 22-gallon spill capacity. Along with meeting the standards for SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175, this spill deck is low profile. It includes hardware kit, and can be used indoor. It measures 52 inch length x 26 inch width x 5¾ inch height.
Technical Specs
Item Heavy-Duty 2-Drum Poly Spill Containment Pallet
For Number of 55 gal. Drums 2
For Use With Standard Fork No
Grate Colour Black, White
Grate Material Polyethylene
Includes Hardware Kit
Includes Overflow Bladder No
Inline Yes
Load Capacity 3,000 lb
Modular Type Modular
Pallet Colour Black, White
Product Type Spill Deck
Recycled Content (%) 43%
Spill Capacity 22 gal
Sump Connection Capability Yes
Supports SPCC Compliance Yes
Usable Width 24 in
Fluorinated No
For Use With Ramp Connection Mfr. Model Number PAK538, PAK726-BK
Forklift Pockets No Pockets
Grate Connection Compatible Mfr. Model Number PAK354
Height 5 3/4 in
Includes Drain No
Indoor/Outdoor Use Indoor
Length 52 in
Low Profile Yes
Opening Type No Doors
Pallet Material Polyethylene
Product Weight 45 lb
Space Saving Features Low Profile
Standards SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
Supports EPA Compliance 40 CFR 264.175, 40 CFR 122.26
Usable Length 48 in
Width 26 in
Country of Origin United States
(subject to change)
Alternate Products
EAGLE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$560.64
/ EACH