DRUM SPILL CONTAINMENT PALLET, FOR 4 DRUMS, 66 GALLON CAPACITY, BLACK
DRUM SPILL CONTAINMENT PALLET, FOR 4 DRUMS, 66 GALLON CAPACITY, BLACK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This drum spill containment pallet is for four drums and has up to 66-gallon capacity, plus it is black.
Technical Specs
- ItemDrum Spill Containment Pallet
- For Number of IBC0
- Forklift Pockets4-Way
- Height8"
- Includes Overflow BladderNo
- Length53-1/2"
- Low ProfileNo
- Modular TypeNonmodular
- Pallet ColourBlack
- Product TypeLow Profile Spill Pallet
- Spill Capacity66 gal.
- Sump Connection CapabilityNo
- Supports SPCC ComplianceYes
- For Number of 55 gal. Drums 4
- For Use With Standard Fork Yes
- Grate Colour Black
- Includes Drain No
- Indoor/Outdoor Use Indoor
- Load Capacity 8000 lb.
- Manufacturer Warranty 1 yr
- Opening Type No Doors
- Pallet Material Polyethylene
- Recycled Content (%) No Recycled Content
- Standards EPA Requirements for Secondary Containment of Hazardous Materials, 40 CFR 264.175 and SPCC
- Supports EPA Compliance 40 CFR 264.175
- Width 53-1/2"
- Country of Origin United States
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$732.53
/ EACH