DRUM SPILL CONTAINMENT PALLET, FOR 1 DRUM, 11 GAL CAPACITY, 1,500 LB LOAD CAPACITY
DRUM SPILL CONTAINMENT PALLET, FOR 1 DRUM, 11 GAL CAPACITY, 1,500 LB LOAD CAPACITY
ULTRATECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This drum spill containment pallet is for one drum and has up to 11-gallon capacity with 1,500-pound load capacity.
Technical Specs
- ItemDrum Spill Containment Pallet
- For Number of 55 gal. Drums1
- Forklift PocketsNo Pockets
- Grate MaterialPolyethylene
- IncludesNo Connection Holes
- Includes Overflow BladderNo
- Length25 7/8 in
- Low ProfileYes
- Modular TypeModular
- Pallet ColourYellow
- Product TypeSpill Deck
- Recycled Content (%)No Recycled Content
- StandardsEPA 40 CFR 264.175
- Supports SPCC ComplianceYes
- Fluorinated No
- For Use With Standard Fork No
- Grate Colour Black
- Height 5 3/4 in
- Includes Drain No
- Indoor/Outdoor Use Indoor, Outdoor
- Load Capacity 1,500 lb
- Manufacturer Warranty 5 yr
- Opening Type No Doors
- Pallet Material Polyethylene
- Product Weight 23 lb
- Spill Capacity 11 gal
- Supports EPA Compliance 40 CFR 264.175
- Width 25 7/8 in
- Country of Origin United States
(subject to change)
Related Products
-
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$618.46
/ EACH
-
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.56
/ EACH
-
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.37
/ EACH
-
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$359.34
/ EACH
-
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$424.59
/ EACH