!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM SLING, METAL, 850 LB W CAPACITY, FOR 29 IN TO 30 IN MIN. TO MAX. DRUM DIA, BODY

DRUM SLING, METAL, 850 LB W CAPACITY, FOR 29 IN TO 30 IN MIN. TO MAX. DRUM DIA, BODY

LIFT-ALL

DRUM SLING, METAL, 850 LB W CAPACITY, FOR 29 IN TO 30 IN MIN. TO MAX. DRUM DIA, BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM SLING, METAL, 850 LB W CAPACITY, FOR 29 IN TO 30 IN MIN. TO MAX. DRUM DIA, BODY

DRUM SLING, METAL, 850 LB W CAPACITY, FOR 29 IN TO 30 IN MIN. TO MAX. DRUM DIA, BODY

LIFT-ALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LALDSV602DX30IN
  • Mfr. Model # DSV602DX30IN
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Product Details

A wear pad, sewn on one side of the lifting strap, helps to avoid cutting of the sling.. Ratchet tightens securely.. Free end of ratchet strap sewn to stay properly threaded.. Vertical legs sewn to belly band to maintain proper position.

Technical Specs

  • ItemDrum Sling
  • Drum OrientationVertical
  • For Minimum Drum Diameter29 in
  • Overall Length48 in
  • For Drum MaterialMetal
  • Product TypeLifting Sling
  • Colour Yellow
  • For Maximum Drum Diameter 30 in
  • Material Polyester
  • Weight Capacity 850 lb
  • Grip Location Body
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms