!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM SANDER KIT, CORDED, 12.4A, 3800 RPM, 3700 OPM, 3300 SFPM, 4½ IN DIA, 18½ IN L

DRUM SANDER KIT, CORDED, 12.4A, 3800 RPM, 3700 OPM, 3300 SFPM, 4½ IN DIA, 18½ IN L

WALTER SURFACE TECHNOLOGIES

DRUM SANDER KIT, CORDED, 12.4A, 3800 RPM, 3700 OPM, 3300 SFPM, 4½ IN DIA, 18½ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM SANDER KIT, CORDED, 12.4A, 3800 RPM, 3700 OPM, 3300 SFPM, 4½ IN DIA, 18½ IN L

DRUM SANDER KIT, CORDED, 12.4A, 3800 RPM, 3700 OPM, 3300 SFPM, 4½ IN DIA, 18½ IN L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,637.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT30A269
  • Mfr. Model # 30A269
  • UNSPSC # 27112749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.46 lbs

Product Details

This corded drum sander kit with a rat tail handle operates at 12.4A. It has no-load speed of 3800 RPM, 3300 surface feet per minute, and 3700 oscillation per minute. The variable-speed sander kit with a trigger switch has a 4½-inch orbit diameter, ⅝"-11 spindle thread, 18½-inch tool length, and 9 feet 6-inch cord.

Technical Specs

  • ItemDrum Sander
  • Voltage120V AC
  • FeaturesComplete Kit with Assortment of Abrasives, Dynamax Speed, High Efficiency Motor, Spindle Lock, Stays Constant Under Load, Powerful
  • IncludesBlendex Drum Belts, Blendex Drums, Expanding Drum, Line-Mate III, TOPCUT Cloth Drum Belts, TWO-IN-ONE Drums
  • Maximum Motor Speed3,800 RPM
  • Tool Length18 1/2 in
  • Product Type Finishing Tool
  • Current 12.4 A
  • Housing Material Cast Iron, Non-Ferrous Metal, Stainless Steel, Steel
  • Kit Contents Blendex Drum Belts, Blendex Drums, Expanding Drum, Line-Mate III, TOPCUT Cloth Drum Belts, TWO-IN-ONE Drums
  • Minimum Motor Speed 1,000 RPM
  • Tool Weight 6 lb
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list