!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SALVAGE DRUM, HDPE, 20 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, 20¾ IN X 20⅜ IN

SALVAGE DRUM, HDPE, 20 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, 20¾ IN X 20⅜ IN

EAGLE MANUFACTURING COMPANY

SALVAGE DRUM, HDPE, 20 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, 20¾ IN X 20⅜ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SALVAGE DRUM, HDPE, 20 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, 20¾ IN X 20⅜ IN

SALVAGE DRUM, HDPE, 20 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, 20¾ IN X 20⅜ IN

EAGLE MANUFACTURING COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $161.30 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1650
  • Mfr. Model # 1650
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 706
  • Shipping Weight 12.684 lbs

Product Details

This salvage drum measures 20 3/4 inch height and is yellow. In addition, it is chemical/weather-resistant. This salvage drum meets the standards for DOT 49 CFR 173.12.

Technical Specs

  • ItemSalvage Drum
  • Body Thickness180 mil
  • Cover MaterialHDPE
  • Drum Head TypeOpen Head
  • Number of Bung Holes0
  • Top Outside Diameter20 3/8 in
  • Volume Capacity20 gal
  • Bottom Inside Diameter16 3/8 in
  • Empty Container Weight13 lb
  • For HoldingBio Waste Disposal and Incineration, Hazardous Materials, Original Shipping Container, Spill Containment and Cleanup of Hazardous Materials
  • Resistance PropertiesChemical-Resistant, Weather-Resistant
  • Weight Capacity125 lb
  • Body Colour Yellow
  • Cover Colour Yellow
  • Drum Closure Screw-On Lid
  • Interior Lining Unlined/No Interior Coating
  • Overall Height 20 3/4 in
  • UN Rating Solids 1H2/X57/S
  • Drum Material HDPE
  • Drum Type Transport
  • For Drum Capacity 20 gal
  • Inside Height 20 in
  • Standards DOT 49 CFR 173.12
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list