!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP TUBE, SUCTION TUBE 40 L

DRUM PUMP TUBE, SUCTION TUBE 40 L

FINISH THOMPSON

DRUM PUMP TUBE, SUCTION TUBE 40 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP TUBE, SUCTION TUBE 40 L

DRUM PUMP TUBE, SUCTION TUBE 40 L

FINISH THOMPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $580.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3DYL2
  • Mfr. Model # DPFM002
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1649
  • Shipping Weight 4.79 lbs

Technical Specs

  • ItemDrum Pump Tube
  • Pump Package TypeDrum Pump Tube
  • Suction Tube ID2 in
  • Discharge Tube Outlet ID1 in
  • Discharge Connection TypeHose Barb
  • For Container Size30 gal, 55 gal
  • Max. Flow Rate40 gpm
  • Min. Fluid Temp.35 Degrees F
  • Max. Head80 ft
  • Self-PrimingYes
  • Not Recommended ChemicalsAcetic Acid (Glacial), Chromic Acid 5%, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 50%, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Sulfuric Acid (to 10%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Acetone, Methyl Ethyl Ketone (MEK), Ethyl (Ethanol), Isopropyl (Isopropanol), Methyl (Methanol), Glycerin, Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Ethyl Acetate, Biodiesel, Formaldehyde 40%, Formaldehyde, Hydrazine, Sodium Hypochlorite/Bleach (to 20%), Lacquer Thinners, Toluene, Xylene, Trichlorethylene (50%), DEF, E85, Anhydrous Ammonia, Ammonia (Liquids), Automatic Transmission Fluid, Brake Fluid, Naphtha, Paint Thinner, Turpentine, Windshield Washer Fluid
  • Food GradeNo
  • Wetted MaterialsPolypropylene, PTFE, PVDF, Viton, Stainless Steel,
  • Seal MaterialFKM
  • For Media TypeAcetic Acid, Citric Acid, Formic Acid, Phosphoric Acid (40% Solution), Antifreeze, Ethylene Glycol, Calcium Chloride, Sodium Bicarbonate, Ammonium Hydroxide, Sodium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite
  • Suction Tube Length 40 in
  • Suction Tube Material Polypropylene
  • Suction Tube OD 1 3/16 in
  • Discharge Tube Outlet OD 1 7/16 in
  • Overall Length 42 in
  • For Container Type Drum, Pail
  • Max. Viscosity 2000 CPS
  • Max. Fluid Temp. 160 Degrees F
  • Max. Head Pressure 34.6 psi
  • Compatible Chemicals Acetic Acid 20%, Acetic Acid 80%, Citric Acid 50%, Formic Acid, Phosphoric Acid (40% Solution), Antifreeze (Coolant), Ethylene Glycol, Calcium Chloride, Sodium Bicarbonate (10%), Ammonium Hydroxide, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Potassium Hydroxide (50%), Fresh Water, Salt Water, Deionized Water, Sodium Bisulfate, Sodium Bisulfite
  • Diesel Exhaust Fluid Compatible No
  • Runs Dry No
  • For Use With PF
  • Series PF
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list