!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP TUBE,SS SUCTION TUBE,39" L

DRUM PUMP TUBE,SS SUCTION TUBE,39" L

DAYTON

DRUM PUMP TUBE,SS SUCTION TUBE,39" L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP TUBE,SS SUCTION TUBE,39" L

DRUM PUMP TUBE,SS SUCTION TUBE,39" L

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,103.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53RU58
  • Mfr. Model # 53RU58
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.55 lbs

Technical Specs

  • ItemDrum Pump Tube
  • Pump Package TypeDrum Pump Tube
  • Suction Tube ID1 1/3 in
  • Discharge Tube Outlet ID1 in
  • Discharge Connection TypeHose Barb
  • For Container Size55 gal
  • Max. Flow Rate35 gpm
  • Min. Fluid Temp.175 Degrees F
  • Max. Head36 ft
  • Self-PrimingYes
  • Not Recommended ChemicalsChromic Acid 30%, Chromic Acid 50%, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sodium Hypochlorite/Bleach (to 20%), DEF
  • Food GradeNo
  • Wetted MaterialsCarbon Graphite, PTFE, 316 Stainless Steel
  • Seal MaterialSealless
  • For Media TypeAcetic Acid, Citric Acid, Formic Acid, Nitric Acid, Phosphoric Acid (40% Solution), Ketones, Ethanol, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Heptane, Hexane, Stoddard Solvent, Hydraulic Oil, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Sodium Hydroxide, Potassium Hydroxide (50%), Toluene, Xylene, Water, Motor Oil, Methyl Chloride, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene, Ammonia
  • Suction Tube Length 39 in
  • Suction Tube Material Stainless Steel
  • Suction Tube OD 1 1/2 in
  • Discharge Tube Outlet OD 1 1/2 in
  • Overall Length 43 in
  • For Container Type Drum
  • Max. Viscosity 1500 CPS
  • Max. Fluid Temp. 175 Degrees F
  • Max. Head Pressure 16 psi
  • Compatible Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Citric Acid 50%, Formic Acid, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Acetone, Methyl Ethyl Ketone (MEK), Ethyl (Ethanol), Isopropyl (Isopropanol), Methyl (Methanol), Antifreeze (Coolant), Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate (10%), Cyclohexane, Heptane, Hexane, Stoddard Solvent (Mineral Spirits), Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Ethyl Acetate, Formaldehyde 40%, Ammonium Hydroxide, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Potassium Hydroxide (50%), Toluene, Xylene, Fresh Water, Salt Water, Deionized Water, Motor Oil, Methyl Chloride, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene (50%), Ammonia (Liquids)
  • Diesel Exhaust Fluid Compatible No
  • Runs Dry Yes
  • For Use With Flammables Liquids
  • Agency Compliance ATEX
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list