!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP TUBE,48" L,POLY,2" I.D.

DRUM PUMP TUBE,48" L,POLY,2" I.D.

FINISH THOMPSON

DRUM PUMP TUBE,48" L,POLY,2" I.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP TUBE,48" L,POLY,2" I.D.

DRUM PUMP TUBE,48" L,POLY,2" I.D.

FINISH THOMPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $610.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3DYL3
  • Mfr. Model # DPFM003
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1649
  • Shipping Weight 5.42 lbs

Technical Specs

  • ItemDrum Pump Tube
  • Max. Flow Rate40 gpm
  • Suction Tube Length48 in
  • Wetted MaterialsPolypropylene, PTFE, PVDF, Stainless Steel,, Viton
  • For Media TypeAcetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
  • Runs DryNo
  • Suction Tube OD1 3/16 in
  • Compatible ChemicalsAcetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Deionized Water, Ethylene Glycol, Formic Acid, Fresh Water, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%)
  • Discharge Connection TypeHose Barb
  • Discharge Tube Outlet OD1 7/16 in
  • For Use WithPF
  • Max. Head Pressure34.6 psi
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint Thinner, Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
  • Overall Length50 in
  • Seal MaterialFKM
  • For Container Size 55 gal, 275 gal
  • Max. Viscosity 2000 CPS
  • Suction Tube Material Polypropylene
  • Food Grade No
  • Max. Head 80 ft
  • Suction Tube ID 2 in
  • Self-Priming Yes
  • Diesel Exhaust Fluid Compatible No
  • Discharge Tube Outlet ID 1 in
  • For Container Type Drum, Tote
  • Max. Fluid Temp. 160 Degrees F
  • Min. Fluid Temp. 35 Degrees F
  • Outlet Size 1 in Barb
  • Pump Package Type Drum Pump Tube
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list