!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP, PISTON, NYLON

DRUM PUMP, PISTON, NYLON

DAYTON

DRUM PUMP, PISTON, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP, PISTON, NYLON

DRUM PUMP, PISTON, NYLON

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF2RUK1
  • Mfr. Model # 2RUK1
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeDrum
  • Max. Flow Rate14 oz per stroke
  • Max. Fluid Temp.122 Degrees F
  • Not Recommended ChemicalsEthyl (Ethanol), Fertilizers, Fungicides, Gasoline, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet OD15/32 in
  • Suction Tube OD1 21/64 in
  • MeteredNo
  • Bung Connection Dia.2 in
  • Includes NozzleNo
  • Power SourceHand Operated
  • Seal MaterialPTFE
  • For Use WithAntifreeze, Brake Kleen, Detergents, Glycerin, Mild Acids, Petroleum-Based Media, Water, Weed Killers
  • Includes2 in Bung and Discharge Spout
  • For Media TypeAntifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Kerosene, Motor Oil, Water, Windshield Washer Fluid
  • Action Type Piston
  • For Container Size 55 gal
  • Housing Material - Pumps Nylon
  • Max. Viscosity 8,000 SUS
  • Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Deionized Water, Diesel Fuel, Fresh Water, Kerosene, Motor Oil, Salt Water, Windshield Washer Fluid
  • Includes Discharge Hose No
  • Includes Suction Tube Yes
  • Suction Tube Length 39.5000 in
  • Includes Bung Adapter Yes
  • Adapter Material Polypropylene
  • Includes Spout Yes
  • Self-Priming Yes
  • Wetted Materials Nylon, Polypropylene, PTFE, Stainless Steel
  • Features Self Priming Vertical Lift Pump Designed Primarily for Use with Lacquer Thinners, Urea, Adblue, DEF etc.
  • Agency Compliance CE
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list