!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP, LEVER, 17 OZ PER STROKE

DRUM PUMP, LEVER, 17 OZ PER STROKE

DAYTON

DRUM PUMP, LEVER, 17 OZ PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP, LEVER, 17 OZ PER STROKE

DRUM PUMP, LEVER, 17 OZ PER STROKE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $145.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF5UWG7
  • Mfr. Model # 5UWG7
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1655
  • Shipping Weight 2.75 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Discharge Hose
  • For Container TypeBucket, Drum, Pail
  • Piston MaterialPolyacetal
  • Max. Viscosity1,000 SUS
  • Max. Head - Pumps6 ft
  • Compatible ChemicalsAntifreeze (Coolant), DEF, Deionized Water, Fertilizers, Fresh Water, Fungicides, Herbicides, Salt Water, Windshield Washer Fluid
  • Includes Discharge HoseYes
  • Discharge Tube Outlet OD1 3/64 in
  • Suction Tube IDTelescopic
  • Suction Tube Length13-3/4 in to 25-3/4 in
  • Includes Bung AdapterYes
  • Adapter MaterialPolyacetal
  • Power SourceHand Operated
  • Seal MaterialViton
  • For Use WithAntifreeze, Detergents, Herbicides, Lubricants, Pesticides, Soaps, Urea and DEF, Water Based Media, Windshield Washer
  • IncludesTelescopic Suction Tube and Discharge Hose
  • Action Type Lever
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps Polyacetal
  • Max. Flow Rate 17 oz per stroke
  • Max. Fluid Temp. 113 Degrees F
  • Max. Head Pressure 10 psi
  • Not Recommended Chemicals Diesel Fuel, Ethyl (Ethanol), Gasoline, Isopropyl (Isopropanol), Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet ID 3/4 in
  • Includes Suction Tube Yes
  • Suction Tube OD 1 1/8 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Includes Nozzle No
  • Self-Priming Yes
  • Wetted Materials Polyacetal, Polyethylene, Polypropylene, PVC, Viton
  • Features Built-In Lock Nut For Positioning Pump Outlet In Any Direction. Pump Outlet Has Air Vent For Stopping Siphon Action.
  • For Media Type Antifreeze, DEF, Fertilizers, Fungicides, Herbicides, Water, Windshield Washer Fluid
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list