DRUM PUMP, DOUBLE DIAPHRAGM, ALUMIN
DRUM PUMP, DOUBLE DIAPHRAGM, ALUMIN
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Self priming pumps capable of handling oils, fuels, and non-corrosive liquids. Not suitable for water unless noted.
Technical Specs
- ItemHand Operated Drum Pump
- Pump Package TypeUnmetered Dispensing with Manual Shut-Off
- For Container TypeBucket, Drum, Pail
- Housing FinishShot Blasted
- Max. Viscosity1,500 SUS
- Compatible ChemicalsAutomatic Transmission Fluid, Brake Fluid, Diesel Fuel, Gasoline, Kerosene, Motor Oil
- Includes Discharge HoseYes
- Hose Length7 ft.
- Suction Tube Length19-3/8 in to 34-27/32 in
- Includes Bung AdapterYes
- Adapter MaterialAluminum
- Nozzle OperationManual
- Power SourceHand Operated
- Seal MaterialNitrile Rubber
- For Use WithDiesel Fuel, Fuel Oil, Gasoline, Motor Oil, Other Light Petroleum Products
- Includes2 in Bung, Adjustable Telescoping Suction Tube, Discharge Hose with Nozzle
- For Media TypeAutomatic Transmission Fluid, Brake Fluid, Diesel Fuel, Gasoline, Kerosene, Motor Oil
- Action Type Lever
- For Container Size 15 gal, 30 gal, 55 gal
- Housing Material - Pumps Aluminum
- Max. Flow Rate 27 oz per stroke
- Max. Fluid Temp. 122 Degrees F
- Not Recommended Chemicals Antifreeze (Coolant), DEF, Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
- Discharge Tube Outlet OD 3/4 in
- Includes Suction Tube Yes
- Metered No
- Bung Connection Dia. 2 in
- Includes Nozzle Yes
- Nozzle Material Aluminum
- Self-Priming Yes
- Wetted Materials Aluminum, Buna-N, Polyacetal, Stainless Steel, Steel
- Features Double Diaphragm
- Agency Compliance CE
- Country of Origin India
(subject to change)
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.59
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.37
/ EACH