!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP,1/2HP,SUCTION TUBE 48 L,

DRUM PUMP,1/2HP,SUCTION TUBE 48 L,

FINISH THOMPSON

DRUM PUMP,1/2HP,SUCTION TUBE 48 L, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP,1/2HP,SUCTION TUBE 48 L,

DRUM PUMP,1/2HP,SUCTION TUBE 48 L,

FINISH THOMPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,527.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3DYH8
  • Mfr. Model # DPFM008
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Air Inlet Size1/4 in MNPT
  • For Container Size275 gal
  • Max. Flow Rate22 gpm
  • Max. Viscosity330 cps
  • Discharge Tube Outlet ID1 in
  • Min. Air Pressure80 psi
  • Compatible ChemicalsAcetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Deionized Water, Ethylene Glycol, Formic Acid, Fresh Water, Phosphoric Acid (40% Solution), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%)
  • Max. Head - Pumps38 ft
  • Min. Fluid Temp.35 Degrees F
  • Motor HP1/2 hp
  • Duty CycleContinuous
  • Power SourceAir
  • Thermal ProtectionNo
  • Pump Connection ID2 in
  • Includes Discharge HoseYes
  • Hose Outside Dia.1 5/16 in
  • Hose Tube MaterialPVC
  • Includes Suction TubeYes
  • Suction Tube MaterialPolypropylene
  • Suction Tube OD2 in
  • Includes SpoutNo
  • Adapter MaterialPolypropylene
  • Height Above Container8 1/16 in
  • Runs DryNo
  • Diesel Exhaust Fluid CompatibleNo
  • IncludesHose and Clamp, Motor
  • Wetted MaterialsPP, PTFE, PVDF, Stainless Steel, Viton
  • SeriesPF
  • Pump Package Type Basic Pump with Discharge Hose
  • Air Outlet Size 1/4 in
  • For Container Type Tote
  • Max. Oil Flow 17 gpm
  • Discharge Connection Type Hose Barb
  • Discharge Tube Outlet OD 1 5/16 in
  • Max. Air Pressure 80 psi
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint Thinner, Potassium Hydroxide (50%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
  • Max. Head Pressure 16.5 psi
  • Max. Fluid Temp. 160 Degrees F
  • Motor RPM 9,000 RPM
  • Seal Material FKM
  • Variable Speed Yes
  • Noise Level 78 db
  • Pump Connection OD 2 in
  • Hose Inside Dia. 1 in
  • Hose Length 60 in
  • Housing Material - Pumps Polypropylene
  • Suction Tube Length 48 in
  • Suction Tube ID 2 in
  • Includes Nozzle No
  • Includes Bung Adapter No
  • Overall Length 56 1/8 in
  • Metered No
  • Self-Priming Yes
  • For Use With Chemicals
  • Explosion Proof Yes
  • Food Grade No
  • For Media Type Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list