!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM PUMP,1/2HP,SUCTION TUBE 40 L,2

DRUM PUMP,1/2HP,SUCTION TUBE 40 L,2

FINISH THOMPSON

DRUM PUMP,1/2HP,SUCTION TUBE 40 L,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP,1/2HP,SUCTION TUBE 40 L,2

DRUM PUMP,1/2HP,SUCTION TUBE 40 L,2

FINISH THOMPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,355.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3DYJ9
  • Mfr. Model # DPFS025
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1649
  • Shipping Weight 19.35 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Air Inlet Size1/4 in MNPT
  • For Container Size55 gal
  • Max. Flow Rate22 gpm
  • Max. Viscosity330 cps
  • Discharge Tube Outlet ID1 in
  • Min. Air Pressure80 psi
  • Compatible ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint Thinner, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
  • Max. Head - Pumps38 ft
  • Min. Fluid Temp.-20 Degrees F
  • Motor HP1/2 hp
  • Duty CycleContinuous
  • Power SourceAir
  • Thermal ProtectionNo
  • Pump Connection ID2 in
  • Includes Discharge HoseYes
  • Hose Outside Dia.1 5/16 in
  • Hose Tube MaterialPVC
  • Includes Suction TubeYes
  • Suction Tube Material316 Stainless Steel
  • Suction Tube OD2 in
  • Includes SpoutNo
  • Adapter MaterialPolypropylene
  • Height Above Container8 1/16 in
  • Runs DryNo
  • Diesel Exhaust Fluid CompatibleNo
  • IncludesHose and Clamp, Motor
  • Wetted MaterialsPTFE, Stainless Steel, Tefzel, Viton
  • SeriesPF
  • Pump Package Type Basic Pump with Discharge Hose
  • Air Outlet Size 1/4 in
  • For Container Type Drum
  • Max. Oil Flow 17 gpm
  • Discharge Connection Type Hose Barb
  • Discharge Tube Outlet OD 1 5/16 in
  • Max. Air Pressure 80 psi
  • Not Recommended Chemicals DEF, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%)
  • Max. Head Pressure 16.5 psi
  • Max. Fluid Temp. 220 Degrees F
  • Motor RPM 9,000 RPM
  • Seal Material FKM
  • Variable Speed Yes
  • Noise Level 78 db
  • Pump Connection OD 2 in
  • Hose Inside Dia. 1 in
  • Hose Length 60 in
  • Housing Material - Pumps Stainless Steel
  • Suction Tube Length 40 in
  • Suction Tube ID 2 in
  • Includes Nozzle No
  • Includes Bung Adapter No
  • Overall Length 48 1/8 in
  • Metered No
  • Self-Priming Yes
  • For Use With Chemicals
  • Explosion Proof Yes
  • Food Grade No
  • For Media Type Acetic Acid, Ammonium Hydroxide, Antifreeze, Biodiesel, Calcium Chloride, Chromic Acid, Citric Acid, Cyclohexane, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Isopropanol, Kerosene, Ketones, Lacquer Thinners, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Trichlorethylene, Water, Xylene
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list