!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRUM PUMP,1, 2, 5 GAL,PK120

DRUM PUMP,1, 2, 5 GAL,PK120

ZEELINE

DRUM PUMP,1, 2, 5 GAL,PK120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP,1, 2, 5 GAL,PK120

DRUM PUMP,1, 2, 5 GAL,PK120

ZEELINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $952.10 / PACKAGE of 120

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTNZE10010
  • Mfr. Model # ZE10010
  • UNSPSC # 40151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.4 lbs

Technical Specs

  • ItemDrum Pump
  • For Container TypePail
  • Includes Discharge HoseYes
  • Discharge Tube Outlet ID2 in
  • Includes Suction TubeYes
  • Bung Connection Dia.2 in
  • Diesel Exhaust Fluid CompatibleYes
  • For Media TypeGeneral Purpose
  • For Container Size 1, 2, 5 gal
  • Compatible Chemicals Water Based Fluids, Alkalis, Antifreeze, DEF, Petroleum Products
  • Discharge Connection Type Hose
  • Discharge Tube Outlet OD 2 in
  • Includes Bung Adapter Yes
  • Includes Nozzle No
  • Food Grade No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list