!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OVERPACK DRUM, HDPE, 95 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, 41¼ IN X 31 IN

OVERPACK DRUM, HDPE, 95 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, 41¼ IN X 31 IN

EAGLE MANUFACTURING COMPANY

OVERPACK DRUM, HDPE, 95 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, 41¼ IN X 31 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVERPACK DRUM, HDPE, 95 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, 41¼ IN X 31 IN

OVERPACK DRUM, HDPE, 95 GAL, SCREW-ON LID, UNLINED/NO INTERIOR COATING, 41¼ IN X 31 IN

EAGLE MANUFACTURING COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $666.06 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1690
  • Mfr. Model # 1690
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 706
  • Shipping Weight 56.0 lbs

Product Details

This overpack drum measures 41 1/4 inch height and is yellow. In addition, it is chemical/weather-resistant. This overpack drum meets the standards for DOT 49 CFR 173.25.

Technical Specs

  • ItemOverpack Drum
  • Body Thickness180 mil
  • Cover MaterialHDPE
  • Drum Head TypeOpen Head
  • Number of Bung Holes0
  • Top Outside Diameter31 in
  • Volume Capacity95 gal
  • Bottom Inside Diameter25 5/8 in
  • Empty Container Weight50 lb
  • For HoldingBio Waste Disposal and Incineration, Hazardous Materials, Original Shipping Container, Spill Containment and Cleanup of Hazardous Materials
  • Resistance PropertiesChemical-Resistant, Weather-Resistant
  • Weight Capacity660 lb
  • Body Colour Yellow
  • Cover Colour Yellow
  • Drum Closure Screw-On Lid
  • Interior Lining Unlined/No Interior Coating
  • Overall Height 41 1/4 in
  • UN Rating Solids 1H2/X300/S
  • Drum Material HDPE
  • Drum Type Overpack
  • For Drum Capacity 95 gal
  • Inside Height 39 in
  • Standards DOT 49 CFR 173.25
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list