!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM CARRIER,HYDRAULIC,W/SCALE,FOR STEEL/POLY/FIBRE DRUMS,MAX LIFT 74 IN,48 X 42 IN,STEEL/PHENOLIC

DRUM CARRIER,HYDRAULIC,W/SCALE,FOR STEEL/POLY/FIBRE DRUMS,MAX LIFT 74 IN,48 X 42 IN,STEEL/PHENOLIC

WESCO

DRUM CARRIER,HYDRAULIC,W/SCALE,FOR STEEL/POLY/FIBRE DRUMS,MAX LIFT 74 IN,48 X 42 IN,STEEL/PHENOLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM CARRIER,HYDRAULIC,W/SCALE,FOR STEEL/POLY/FIBRE DRUMS,MAX LIFT 74 IN,48 X 42 IN,STEEL/PHENOLIC

DRUM CARRIER,HYDRAULIC,W/SCALE,FOR STEEL/POLY/FIBRE DRUMS,MAX LIFT 74 IN,48 X 42 IN,STEEL/PHENOLIC

WESCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15,944.61 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WES240155
  • Mfr. Model # 240155
  • UNSPSC # 24101900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 406.0 lbs

Product Details

This hydraulic drum carrier with scale measures 48 x 42 inches, has a maximum lift of 74 inches, lowest jaw position of 26 inches, and a maximum load capacity of 1,100 pounds. With steel construction and five-inch phenolic casters, this carrier is used for lifting steel, poly, and fibre drums.

Technical Specs

  • ItemDrum Handler
  • For Container TypeDrums
  • For Drum MaterialFibre, Poly, Steel
  • Overall Height48 in
  • Weight Capacity650 lb, 1,100 lb
  • FeaturesHydraulic Pump
  • Front Wheel Diameter2 in
  • Number of Wheels4
  • Drum Securing Mechanism Spring-Loaded
  • For Drum Capacity 30 gal, 55 gal, 85 gal
  • For Maximum Drum Diameter 3/16 in or Higher
  • Overall Width 42 in
  • Caster Type Swivel
  • For Number of Drums 1
  • Includes Hydraulic Pump
  • Rear Wheel Diameter 5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list