!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT STAINLESS STEEL-FRAME DRUM HAND TRUCK

CORROSION-RESISTANT STAINLESS STEEL-FRAME DRUM HAND TRUCK

APPROVED VENDOR

CORROSION-RESISTANT STAINLESS STEEL-FRAME DRUM HAND TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT STAINLESS STEEL-FRAME DRUM HAND TRUCK

CORROSION-RESISTANT STAINLESS STEEL-FRAME DRUM HAND TRUCK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,372.72 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG445K87
  • Mfr. Model # 210352
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • ItemDraining Drum Truck
  • AssembledAssembled
  • For Container MaterialFibre, Steel, Plastic
  • Wheel Dia.8 in
  • Wheel/Tread MaterialPolyurethane
  • Caster/Wheel Configuration(2) Axle-Mounted
  • Brake TypeNo Caster Brake
  • Frame TypeRounded Back
  • Handle TypeContinuous Frame Flow-Back
  • Nose Plate MaterialSteel
  • Nose Plate Thickness1/4 in
  • IncludesChime Hook
  • Includes Stair ClimberWith Stair Climber
  • Rim Catch TypeAdjustable
  • Overall Depth18 1/2 in
  • Overall Width20 1/2 in
  • Axle Dia.5/8 in
  • For Surface TypeHard Surface
  • Wheel Width2 in
  • Load Capacity 600 lb
  • For Cntnr Cap 5 gal, 30 gal, 55 gal
  • For Maximum Container Diameter 50 in
  • Wheel Type Tread on Core
  • Wheel Bearings Ball
  • Non-Marking Axle-Mounted Wheels Non-Marking Axle-Mounted Wheels
  • Frame Material 304 Stainless Steel
  • Handle Height 50 in
  • Colour Grey
  • Nose Plate Profile Beveled
  • Nose Plate Type Straight
  • Includes Foot Assist Without Foot Assist
  • Number of Rim Catches 1
  • Operation Manual
  • Overall Height 50 in
  • Weight 33 1/2 lb
  • Features Multi-Purpose Drum and Box Truck
  • Hub Position Offset
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list