!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STEEL-FRAME DRUM HAND TRUCK, FOR 55 GAL CNTNR CAPACITY, 1,000 LB LOAD CAPACITY

STEEL-FRAME DRUM HAND TRUCK, FOR 55 GAL CNTNR CAPACITY, 1,000 LB LOAD CAPACITY

APPROVED VENDOR

STEEL-FRAME DRUM HAND TRUCK, FOR 55 GAL CNTNR CAPACITY, 1,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL-FRAME DRUM HAND TRUCK, FOR 55 GAL CNTNR CAPACITY, 1,000 LB LOAD CAPACITY

STEEL-FRAME DRUM HAND TRUCK, FOR 55 GAL CNTNR CAPACITY, 1,000 LB LOAD CAPACITY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $784.08 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG447H71
  • Mfr. Model # 40778
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.0 lbs

Technical Specs

  • ItemSteel-Frame Drum Hand Truck
  • AssembledYes
  • For Container MaterialPlastic, Steel
  • For Maximum Container Height40 in
  • Wheel TypeTread on Core
  • Wheel BearingsRoller
  • Non-Marking Axle-Mounted WheelsNo
  • Frame FinishPowder Coated
  • Frame TypeRounded Back
  • Handle TypeDual
  • Nose Plate MaterialSteel
  • Nose Plate Thickness3/8 in
  • IncludesAdjustable Chime Hook, Kickstand
  • Includes Stair ClimberWithout Stair Climber
  • Rim Catch TypeAdjustable
  • Overall Depth21 in
  • Overall Width24 in
  • FeaturesAdjustable Chime Hook and Kickstand
  • Hub PositionCenter Mount
  • Wheel Width2 1/2 in
  • Load Capacity 1,000 lb
  • For Cntnr Cap 55 gal
  • For Maximum Container Diameter 24 in
  • Wheel Dia. 10 in
  • Wheel/Tread Material Rubber
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Brake Type No Caster Brake
  • Frame Material Steel
  • Handle Height 62 1/4 in
  • Colour Red
  • Nose Plate Profile Beveled
  • Nose Plate Type Prong
  • Includes Foot Assist Without Foot Assist
  • Number of Rim Catches 1
  • Operation Manual
  • Overall Height 62 1/4 in
  • Weight 83 lb
  • For Surface Type Concrete
  • Securing Mechanism Chime

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list