!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM FUNNEL, BLACK, 6 3/4 IN H, CHEMICAL RESISTANT, FOR USE WITH 55 GALLON STEEL DRUMS

DRUM FUNNEL, BLACK, 6 3/4 IN H, CHEMICAL RESISTANT, FOR USE WITH 55 GALLON STEEL DRUMS

NEW PIG

DRUM FUNNEL, BLACK, 6 3/4 IN H, CHEMICAL RESISTANT, FOR USE WITH 55 GALLON STEEL DRUMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM FUNNEL, BLACK, 6 3/4 IN H, CHEMICAL RESISTANT, FOR USE WITH 55 GALLON STEEL DRUMS

DRUM FUNNEL, BLACK, 6 3/4 IN H, CHEMICAL RESISTANT, FOR USE WITH 55 GALLON STEEL DRUMS

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,246.48 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS45GN82
  • Mfr. Model # DRM1212-BK
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Product Details

This drum funnel measures 6 3/4 inch height and is black. In addition, it is chemical-resistant. This drum funnel meets the standards for 29 CFR, 40 CFR and is for use with 55 gallon steel drums.

Technical Specs

  • ItemDrum Funnel
  • For Use With55 gal Steel Drums
  • Overall Height6 3/4 in
  • Lid ColourBlack
  • For Drum Head TypeOpen Head
  • Includes Flame ArrestorFlame Arrestor Not Included
  • Outside Diameter23 3/4 in
  • Standards29 CFR 1910.106(e)(2)(i), 29 CFR 1910.22(a), 40 CFR 261.4, 40 CFR 262.15, 40 CFR 262.16(b)(2)(iii), 40 CFR 262.17(a)(1)(iv), 40 CFR 264.1086(c)(1)(ii), 40 CFR 63.744(a)(1)
  • Colour Black
  • Funnel Material Steel
  • Body Colour Black
  • For Drum Capacity 55 gal
  • For Holding Waste Liquids
  • Lid Type Latching, Lockable
  • Resistance Properties Chemical-Resistant
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list