!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM LID, 23¾ IN OUTSIDE DIA, FOR OPEN HEAD STEEL DRUMS, FOR 55 GAL DRUM CAPACITY

DRUM LID, 23¾ IN OUTSIDE DIA, FOR OPEN HEAD STEEL DRUMS, FOR 55 GAL DRUM CAPACITY

NEW PIG

DRUM LID, 23¾ IN OUTSIDE DIA, FOR OPEN HEAD STEEL DRUMS, FOR 55 GAL DRUM CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM LID, 23¾ IN OUTSIDE DIA, FOR OPEN HEAD STEEL DRUMS, FOR 55 GAL DRUM CAPACITY

DRUM LID, 23¾ IN OUTSIDE DIA, FOR OPEN HEAD STEEL DRUMS, FOR 55 GAL DRUM CAPACITY

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,217.66 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS45GN79
  • Mfr. Model # DRM1213-RD
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.6 lbs

Technical Specs

  • ItemDrum Lid
  • Center Opening Diameter17 1/4 in
  • Cover MaterialSteel
  • For Drum Capacity55 gal
  • For Drum TypeOpen Head Steel Drums
  • Number of Bung Holes0
  • Seal MaterialNitrile Rubber
  • Cover Material FinishPowder Coated
  • For Maximum Shackle Diameter1/4 in
  • Includes GasketGasket Included
  • Outside Diameter23 3/4 in
  • Compatible Drum Manufacturer Part Number DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837
  • Cover Colour Red
  • Drum Closure Latching Lid
  • For Drum Outside Diameter 23 1/2 in
  • Fusible Link No Fusible Link
  • Resistance Properties Chemical-Resistant
  • Self-Closing Lid No Self-Closing Lid
  • Features Easily Drain Filters, Easy Draining of Waste Liquid, Easy In and Out Drum Access, Keep Drum Contents Secure, Reduce Vapor Emissions
  • Handle Style Latching Handle
  • Lock Type Padlockable
  • Overall Height 18.75 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list