DRUM FUNNEL, BLACK, 3 1/4 IN H, FOR USE WITH 30 GALLON DRUMS, 55 GALLON DRUMS
DRUM FUNNEL, BLACK, 3 1/4 IN H, FOR USE WITH 30 GALLON DRUMS, 55 GALLON DRUMS
JUSTRITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
EcoPolyBlend(TM) Funnel for flammables with drum fill vent and flame arrester, recycled content, Blk.
Technical Specs
- ItemDrum Funnel
- For Bung Hole Size2 in
- Funnel MaterialPolyethylene
- Thread TypeNPS, NPT
- Flame Arrestor MaterialBrass
- For Drum Head TypeClosed Head
- Includes Flame ArrestorFlame Arrestor Included
- StandardsOSHA, UL Listed
- Colour Black
- For Use With 30 gal Drums, 55 gal Drums
- Overall Height 3 1/4 in
- Body Colour Black
- For Drum Capacity 30 gal, 55 gal
- For Holding Flammable Liquids
- Outside Diameter 21 in
- Volume Capacity 2.5 gal
- Country of Origin United States
(subject to change)
Alternate Products
-
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$156.48
/ each
-
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$159.76
/ each