!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM FUNNEL, YELLOW, 7 IN H, FOR USE WITH DRUM FUNNELS

DRUM FUNNEL, YELLOW, 7 IN H, FOR USE WITH DRUM FUNNELS

FUNNEL KING

DRUM FUNNEL, YELLOW, 7 IN H, FOR USE WITH DRUM FUNNELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM FUNNEL, YELLOW, 7 IN H, FOR USE WITH DRUM FUNNELS

DRUM FUNNEL, YELLOW, 7 IN H, FOR USE WITH DRUM FUNNELS

FUNNEL KING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $298.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIR32420
  • Mfr. Model # 32420
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.21 lbs

Technical Specs

  • ItemDrum Funnel
  • For Bung Hole Size2 in
  • Funnel MaterialPolyethylene
  • Thread TypeUnthreaded
  • Lid ColourYellow
  • For HoldingHazardous Material
  • Lid TypeLockable
  • Spout Diameter1 1/2 in
  • Colour Yellow
  • For Use With Drum Funnels
  • Overall Height 7 in
  • Body Colour Yellow
  • For Drum Head Type Closed Head, Open Head
  • Includes Flame Arrestor Flame Arrestor Not Included
  • Outside Diameter 21 1/2 in
  • Volume Capacity 2 gal
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories