!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FUNNEL, RED, 8 1/2 IN H, FOR USE WITH DRUM FUNNELS WITH LOCKABLE LID

FUNNEL, RED, 8 1/2 IN H, FOR USE WITH DRUM FUNNELS WITH LOCKABLE LID

FUNNEL KING

FUNNEL, RED, 8 1/2 IN H, FOR USE WITH DRUM FUNNELS WITH LOCKABLE LID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUNNEL, RED, 8 1/2 IN H, FOR USE WITH DRUM FUNNELS WITH LOCKABLE LID

FUNNEL, RED, 8 1/2 IN H, FOR USE WITH DRUM FUNNELS WITH LOCKABLE LID

FUNNEL KING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIR32425
  • Mfr. Model # 32425
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.226 lbs

Product Details

This funnel measures 8 1/2 inch height and is red. This funnel is for use with drum funnels with Lockable Lid.

Technical Specs

  • ItemFunnel
  • For Bung Hole Size2 in
  • Funnel MaterialPolypropylene
  • Thread TypePPS
  • Lid ColourBlack
  • Filter TypeRemovable Filter
  • Includes Flame ArrestorFlame Arrestor Not Included
  • Outside Diameter10 in
  • Volume Capacity1 gal
  • Colour Red
  • For Use With Drum Funnels with Lockable Lid
  • Overall Height 8 1/2 in
  • Body Colour Red
  • Filter Material Stainless Steel
  • For Drum Head Type Closed Head, Open Head
  • Lid Type Lockable
  • Spout Diameter 2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories