!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRUM FUNNEL 3 QT 1 IN TREAD

DRUM FUNNEL 3 QT 1 IN TREAD

FUNNEL KING

DRUM FUNNEL 3 QT 1 IN TREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM FUNNEL 3 QT 1 IN TREAD

DRUM FUNNEL 3 QT 1 IN TREAD

FUNNEL KING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.28 / EACH

EHC: EHC :
Min Qty 16 = $452.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 16 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIR32410
  • Mfr. Model # 32410
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • ItemDrum Funnel
  • For Bung Hole Size2 1/4 in
  • Funnel MaterialPolyethylene
  • Thread TypeNPT
  • Includes Flame ArrestorFlame Arrestor Not Included
  • Outside Diameter7 1/2 in
  • Volume Capacity0.75 gal
  • Colour Black
  • For Use With Drum Funnels
  • Overall Height 9 1/4 in
  • Body Colour Black
  • Maximum Temperature 250 Degrees F
  • Spout Diameter 2 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list