!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,000 LB LOAD CAPACITY, ROUND, 4 SWIVEL WITH BRAKE

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,000 LB LOAD CAPACITY, ROUND, 4 SWIVEL WITH BRAKE

EAGLE MANUFACTURING COMPANY

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,000 LB LOAD CAPACITY, ROUND, 4 SWIVEL WITH BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,000 LB LOAD CAPACITY, ROUND, 4 SWIVEL WITH BRAKE

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,000 LB LOAD CAPACITY, ROUND, 4 SWIVEL WITH BRAKE

EAGLE MANUFACTURING COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $437.10 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1618
  • Mfr. Model # 1618
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 706
  • Shipping Weight 29.0 lbs

Technical Specs

  • ItemCross-Brace Drum Dolly with Support Ring for 4RF60
  • For Cntnr Cap5 gal to 55 gal
  • Deck ShapeCircle
  • For Container MaterialSteel
  • Adjustment TypeNot Adjustable
  • Frame Gauge16 ga
  • Rim Catch TypeFixed
  • Includes Tilt PedalWithout Tilt Pedal
  • For Surface TypeConcrete
  • Outside Diameter31 in
  • Caster Wheel Width1 1/2 in
  • Caster/Wheel Configuration(4) Swivel with Brake
  • Caster Brake TypeSide Pedal Brake
  • AssembledAssembled
  • Overall Depth31 in
  • Overall Width31 in
  • Weight32 lb
  • Caster Frame MaterialSteel
  • Load Capacity 1,000 lb
  • Deck Height 7 in
  • Deck Type Open
  • For Maximum Container Diameter 30 1/2 in
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Securing Mechanism No Securing Mechanism
  • Colour Black
  • Includes (1) 30 gal. Or (1) 55 gal. Drum
  • Caster Wheel Dia. 3 in
  • Caster Wheel/Tread Material Rubber
  • Caster/Wheel Mounting Location Standard
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Lip Height 4 in
  • Overall Height 7 in
  • Standards EPA 40 CFR 264.175
  • Method of Construction Welded
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list