!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRUM DOLLY,200 LB,STEEL FRAME,RED

DRUM DOLLY,200 LB,STEEL FRAME,RED

ZEELINE

DRUM DOLLY,200 LB,STEEL FRAME,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM DOLLY,200 LB,STEEL FRAME,RED

DRUM DOLLY,200 LB,STEEL FRAME,RED

ZEELINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $211.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTNZE120S
  • Mfr. Model # ZE120-S
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.5 lbs

Technical Specs

  • ItemDrum Dolly
  • For Cntnr Cap15 gal
  • Deck ShapeRound
  • For Container MaterialSteel
  • For Maximum Container Height34 in
  • Frame MaterialSteel
  • Rim Catch TypeAdjustable
  • ColourRed
  • Outside Diameter14 1/4 in
  • Axle-Mounted Wheel TypeStandard
  • Caster Wheel Dia.2 1/2 in
  • Caster Wheel/Tread MaterialPlastic
  • Caster/Wheel ConfigurationSwivel
  • Non-Marking Casters/WheelsYes
  • FeaturesDesigned To Fit 15-16 gal Drums
  • Overall Height4 in
  • Weight5.8 lb
  • Axle Dia.13 1/2 in
  • Caster Inside Bolt Hole Spacing2 1/2 in x 1 3/8 in
  • Caster Mounting TypePlate
  • Load Capacity 200 lb
  • Deck Height 4 in
  • Deck Type Open
  • For Maximum Container Diameter 14 1/4 in
  • Adjustment Type Bolt
  • Frame Finish Powder Coated
  • Includes Tilt Pedal Without Tilt Pedal
  • For Surface Type Concrete
  • Axle-Mounted Wheel Width 2 in
  • Axle-Mounted Wheel/Tread Material Phenolic
  • Caster Wheel Width 3 in
  • Caster Wheel Bearings Plain
  • Caster/Wheel Mounting Location Standard
  • Assembled Yes
  • Lip Height 1 1/2 in
  • Overall Width 14 1/4 in
  • Method of Construction Bolted, Welded
  • Caster Frame Material Steel
  • Caster Mounting Height 3 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list