!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EASY-SPIGOT-ACCESS SOLID DECK DRUM DOLLIES, 1,000 LB LOAD CAPACITY, SQUARE, STEEL

EASY-SPIGOT-ACCESS SOLID DECK DRUM DOLLIES, 1,000 LB LOAD CAPACITY, SQUARE, STEEL

APPROVED VENDOR

EASY-SPIGOT-ACCESS SOLID DECK DRUM DOLLIES, 1,000 LB LOAD CAPACITY, SQUARE, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EASY-SPIGOT-ACCESS SOLID DECK DRUM DOLLIES, 1,000 LB LOAD CAPACITY, SQUARE, STEEL

EASY-SPIGOT-ACCESS SOLID DECK DRUM DOLLIES, 1,000 LB LOAD CAPACITY, SQUARE, STEEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $299.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3JJG9
  • Mfr. Model # 34
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 625
  • Shipping Weight 21.7 lbs

Technical Specs

  • ItemEasy-Spigot-Access Solid Deck Drum Dollies
  • For Cntnr Cap55 gal
  • Deck ShapeSquare
  • For Container MaterialSteel
  • Adjustment TypeNot Adjustable
  • Frame FinishPowder Coated
  • Includes Tilt PedalWithout Tilt Pedal
  • IncludesHardware
  • Caster Wheel Width1 1/4 in
  • Caster Wheel BearingsPlain
  • Caster/Wheel Mounting LocationStandard
  • Non-Marking Casters/WheelsNo
  • Lip Height1 1/2 in
  • Overall Height5 1/2 in
  • Caster Frame MaterialSteel
  • Load Capacity 1,000 lb
  • Deck Height 3 7/8 in
  • Deck Type Solid
  • For Maximum Container Diameter 24 in
  • Frame Material Steel
  • Securing Mechanism No Securing Mechanism
  • Colour Blue
  • Caster Wheel Dia. 3 in
  • Caster Wheel/Tread Material Plastic
  • Caster/Wheel Configuration (4) Swivel
  • Caster Brake Type No Caster Brake
  • Features Flat Deck, Square
  • Overall Depth 20 in
  • Overall Width 20 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list