!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,000 LB LOAD CAPACITY, ROUND, IRON

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,000 LB LOAD CAPACITY, ROUND, IRON

APPROVED VENDOR

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,000 LB LOAD CAPACITY, ROUND, IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,000 LB LOAD CAPACITY, ROUND, IRON

CROSS-BRACE DRUM DOLLY WITH SUPPORT RING, 1,000 LB LOAD CAPACITY, ROUND, IRON

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $215.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9TV13
  • Mfr. Model # 9TV13
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 625
  • Shipping Weight 24.0 lbs

Technical Specs

  • ItemCross-Brace Drum Dolly with Support Ring
  • For Cntnr Cap85 gal
  • Deck ShapeCircle
  • For Container MaterialSteel
  • Adjustment TypeNot Adjustable
  • Frame Gauge11 ga
  • Securing MechanismNo Securing Mechanism
  • ColourRed
  • Outside Diameter27 in
  • Caster Wheel Width1 1/4 in
  • Caster Wheel BearingsRoller
  • Caster/Wheel Mounting LocationStandard
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Lip Height2 1/2 in
  • Overall Height6 3/8 in
  • Weight24 lb
  • Caster Frame MaterialSteel
  • Caster Mounting TypePlate
  • Load Capacity 1,000 lb
  • Deck Height 4 in
  • Deck Type Solid
  • For Maximum Container Diameter 27 in
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Includes Tilt Pedal Without Tilt Pedal
  • Includes 16 Bolts, 16 Nuts
  • Caster Wheel Dia. 3 in
  • Caster Wheel/Tread Material Iron
  • Caster/Wheel Configuration (4) Swivel
  • Caster Brake Type No Caster Brake
  • Assembled Unassembled
  • Overall Depth 30 3/4 in
  • Overall Width 30 3/4 in
  • Method of Construction Welded
  • Caster Mounting Plate Size 3 5/8 in x 2 1/2 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories