!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSS-BRACE DRUM DOLLY, 1,000 LB LOAD CAPACITY, FOR 55 GAL CNTNR CAPACITY, X-SHAPE

CROSS-BRACE DRUM DOLLY, 1,000 LB LOAD CAPACITY, FOR 55 GAL CNTNR CAPACITY, X-SHAPE

APPROVED VENDOR

CROSS-BRACE DRUM DOLLY, 1,000 LB LOAD CAPACITY, FOR 55 GAL CNTNR CAPACITY, X-SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS-BRACE DRUM DOLLY, 1,000 LB LOAD CAPACITY, FOR 55 GAL CNTNR CAPACITY, X-SHAPE

CROSS-BRACE DRUM DOLLY, 1,000 LB LOAD CAPACITY, FOR 55 GAL CNTNR CAPACITY, X-SHAPE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KMZ9
  • Mfr. Model # H0907-32PP4
  • UNSPSC # 24101503
  • CATALOGUE PAGE # 625
  • Shipping Weight 13.0 lbs

Technical Specs

  • ItemCross-Brace Drum Dolly
  • For Cntnr Cap55 gal
  • Deck ShapeX-Shape
  • For Container MaterialSteel
  • Adjustment TypeNot Adjustable
  • Frame Gauge11 ga
  • Securing MechanismNo Securing Mechanism
  • ColourGrey
  • Outside Diameter24 in
  • Caster Wheel Width1 3/4 in
  • Caster Wheel BearingsBall Bearing
  • Caster/Wheel Mounting LocationStandard
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Features1 1/2 in Handle Height, Bolted Cross Bracing
  • Overall Depth24 1/8 in
  • Overall Width24 1/8 in
  • Method of ConstructionBolted
  • Caster Mounting TypePlate
  • Load Capacity 1,000 lb
  • Deck Height 4 in
  • Deck Type Solid
  • For Maximum Container Diameter 24 in
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Includes Tilt Pedal Without Tilt Pedal
  • Includes 16 Bolts, 16 Nuts
  • Caster Wheel Dia. 3 in
  • Caster Wheel/Tread Material Plastic
  • Caster/Wheel Configuration (4) Swivel
  • Caster Brake Type No Caster Brake
  • Assembled Unassembled
  • Lip Height 1 1/2 in
  • Overall Height 5 1/2 in
  • Weight 16.5 lb
  • Caster Mounting Plate Size 3 5/8 in x 2 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list